GEODORE 1/2 SQ. DR. TO 19MM SINGLE HEX. UD PROFILE 6131340
Socket hexagonal UD-profile 19
See technical informationReferences
Gedore:19 19
Rubix:80077151
Manufacturer :6131340
EAN:4010886613139

Product details : GEODORE 1/2 SQ. DR. TO 19MM SINGLE HEX. UD PROFILE 6131340
Socket 1/2" 19 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 19 mm |
| Length | 40 mm |
| Finishing | chromed |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
- Delivery usually within ( 8 ) days
