Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 15/16AF1/2DRIMPSKT GEDORE-K19-15/16AF
GEDORE 15/16AF1/2DRIMPSKT GEDORE-K19-15/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 15/16AF
rubix:
114A3906
manufacturer :
6164190
ean:
4010886616413
Technical specifications
Square drive adapter
1/2Ā
''
Length
38Ā
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 15/16AF1/2DRIMPSKT GEDORE-K19-15/16AF
Impact socket 1/2" hex 15/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
156Ā
g
Square drive adapter
1/2Ā
''
Length
38Ā
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.24
excl. VAT
/
Each
Ā£
12.29
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
ROEBUCK SOCKET 1/2 DRIVE 1 INCH A/F
BAHCO A7402DM-19 SOCKET 3/8IN AEROSPACE
BAHCO A6800DZ-7/16 SOCKET 1/4 AEROSPACE
FACOM SOCKET M.82HA
GEDORE 14MMBIHEXSOCKET1/2DR D 19 14
FACOM J.5/8F 3/8SD 12 PNT HINGE SKT 5/8A/F
ROEBUCK 880143 3/8IN DRIVE SOCKET BI-HEX14MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
GEDORE K21 30MM HEX IMPACT SOCKET
GEDORE 13MMIMPACTSOCKET3/8D K 30 13
ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM
KNIPEX 984908 HEXAGON SOCKET WRENCHES 1/2 75MM
GEDORE 6132070 19 26MM HEX SOCKET 1/2 DRIVE