ROEBUCK 880271 1/2IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
1/2" hex sockets af
See technical informationSee documentsReferences
Superseded Ref:6873102
Roebuck:880271
Rubix:226A9012
EAN:3660338336959

Documents
Product details : ROEBUCK 880271 1/2IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 20.64 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Diameter (inch) | 13/16 '' |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
- Usually arrives within 14 working days
