GEDORE 5.5MM 1/4DR SOCKET 20 5,5

Socket hexagonal - 20

See technical information

References

Gedore:20 5,5
Rubix:120A5661
Manufacturer :6165750
EAN:4010886616574
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter5.5 mm
Length25 mm
See all Specifications

Product details : GEDORE 5.5MM 1/4DR SOCKET 20 5,5


Socket 1/4" 5.5 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight10 g
Square drive adapter1/4 ''
Diameter5.5 mm
Length25 mm
Finishingchromed
Weight10 g
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
  • Delivery usually within ( 8 ) days