References
Draper:28694
Rubix:382A0484
Manufacturer :28694
EAN:5010559286942




Technical specifications
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 24 mm |
| Length | 45 mm |
Product details : DRAPER 28694 24MM IMPACT SOCKET 3/4DR
6 point socket forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These socket are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 3/4' sq. dr. '' |
|---|---|
| Diameter | 24 mm |
| Length | 45 mm |
| Square | 19.05 mm |
| Diameter (inch) | 0.94 '' |
| Finishing | phosphate |
| Weight | 390 g |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 7 ) days