References
Bahco:6709TORX-T6
Rubix:401A5352
Manufacturer :6709TORX-T6
EAN:7314150460540




Technical specifications
| Square drive adapter | 1/4' vierkantaansluiting '' |
|---|---|
| Diameter | 12 mm |
| Length | 36 mm |
Product details : BAHCO 6709TORX-T6 1/4 SOCKET DRIVER TORX 6
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkantaansluiting '' |
|---|---|
| Diameter | 12 mm |
| Length | 36 mm |
| Square | 6.35 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | polished |
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
- Delivery usually within ( 14 ) days