STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX

51 series sockets

See technical informationSee documents

References

Stahlwille:03020018
Rubix:2018609
EAN:4018754005628
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter24.7 mm
Length83 mm
See all Specifications

Documents

Product details : STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX


51 10mm Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x25x83 mm
Logistic Weight170 g
Square drive adapter1/2 ''
Diameter24.7 mm
Length83 mm
Finishingchromed
Weight170 g
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
  • Usually arrives within 14 working days