References
Draper:28735
Rubix:382A0494
Manufacturer :28735
EAN:5010559287352

Product details : DRAPER 28735 30MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4 in drive '' |
|---|---|
| Diameter | 30 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.18 '' |
| Finishing | phosphate |
| Weight | 420 g |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 7 ) days
