"WERA 003724 8790 HMA HF BOLT HOLDING SOCKET 1/4"" DRIVE 9MM ZYKLOP"
HMA HF Zyklop socket with 1/4" drive with holding function
See technical informationReferences
Wera:05003724001
Rubix:255A2616
EAN:4013288185709
Product details : "WERA 003724 8790 HMA HF BOLT HOLDING SOCKET 1/4"" DRIVE 9MM ZYKLOP"
Zyklop socket with 1/4" drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. "Take it easy" Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool. Featuring a good grip to allow easy pick-up even with oily hands. Ball stop groove, for hex head bolts and nuts; chrome vanadium steel, matt chrome-plated.
Tip Size:9 mm
Strengths
• Socket (non-impact) for manual or power tool
operations
• The holding function holds screws securely on the tool
• With Take it easy tool finder: colour coding by size • Chrome vanadium steel, matt chrome-plated
• Equipped with ball stop groove, knurling at lower end for better gripping
operations
• The holding function holds screws securely on the tool
• With Take it easy tool finder: colour coding by size • Chrome vanadium steel, matt chrome-plated
• Equipped with ball stop groove, knurling at lower end for better gripping
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Length | 23 mm |
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
- Delivery usually within ( 5 ) days
