References
Bahco:SB6709M-8
Rubix:401A5696
Manufacturer :SB6709M-8
EAN:7314150240852



Product details : BAHCO SB6709M-8 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/4' '' |
|---|---|
| Diameter | 8 mm |
| Length | 59 mm |
| Square | 6.35 mm |
| Finishing | polished |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- Delivery usually within ( 14 ) days
