References
Facom:M.2'HA
Rubix:1239239
EAN:3148516633903



Product details : FACOM M.2'HA SOCKET M.2HA
M.HA - sockets 1" hex in inches
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1014 g |
|---|---|
| Packaged dimensions (D x W x H) | 79x71x71 mm |
| Package weight | 1014 g |
| Square drive adapter | 1 '' |
| Diameter | 51.3 mm |
| Length | 80 mm |
Show UNSPSC/ECL@SS
£ 88.27 excl. VAT
/ Each
£ 105.92 incl. VAT
- Delivery usually within ( 14 ) days
