References
Bahco:SB7805SM-16
Rubix:401A5961
Manufacturer :SB7805SM-16
EAN:7314150240210




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 16 mm |
| Length | 84 mm |
Product details : BAHCO SB7805SM-16 SOCKET DEEP 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 16 mm |
| Length | 84 mm |
| Square | 12.7 mm |
| Diameter (inch) | 5/8 '' |
| Finishing | chromed |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Delivery usually within ( 14 ) days