• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. DRAPER 34041 POP UP TIDY BAG 175LTR

DRAPER 34041 POP UP TIDY BAG 175LTR

Draper

See technical information

References

Draper:34041
Rubix:382A1236
Manufacturer :34041
EAN:5010559340415
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 34041 POP UP TIDY BAG 175LTR


Collapsible general purpose tidy bags made from tough waterproof polyester with two carrying handles. Collapses to convenient compact size.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.15 excl. VAT
/ Each
£ 21.78 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SPARTEX 2400000810HD POLYTHENE HD CLEAR BAGS 200MMX250MM 8X10PK1000VETO AX3677 TECH OT-LC BLACKOUT - BLACKED-OUT LARGE CAPACITY OPEN TOTESTANLEY STST1-80116 LEATHER DOUBLE NAIL POCKET POUCH"SPARTEX 2200000203MD POLYTHENE MD CLEAR BAGS 50MMx75MM 2X3""PK1000"TECHNICS PT143 ACROSS BODY TOOLBAG/POUCHVETO AX3658 MB4B - METER BAG WITH GATE STYLE MOUTH AND 2 SHOULDER STRADRAPER 74354 PAPER BAGS (15L) X 3SPARTEX 2400001012HD POLYTHENE HD CLEAR BAGS 250MMX305MM 10X12 PK1000VETO AX3500 PRO PAC TECH LC () - LARGE COMPACT TOOL BAG. 250 X 400 370SPARTEX 2002120 SELF SEAL WOP BAGS 2.25X2.25 57X57MM PK 1000VETO AX3600 PRO PAC - TECH MCT BLACKOUT SERVICE TOOL BAG 365 X 290 150SPARTEX 200114 SELF SEAL PLAIN BAGS 10X14 254X355MM PK 1000VETO AX3533 PRO PAC LC TOOL BAG - LARGE TECH 612 X 600 215 BLACK/BROWNVETO AX3599 TP-LC - COMPACT CLOSABLE TOOL POUCH 160 X 330 280 BLACK/GRDRAPER 31059 BAG TIE TWISTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap