• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3533 PRO PAC LC TOOL BAG - LARGE TECH 612 X 600 215 BLACK/BROWN

VETO AX3533 PRO PAC LC TOOL BAG - LARGE TECH 612 X 600 215 BLACK/BROWN

Pac

See technical information

References

Veto Pro Pac:AX3533
Rubix:388A4619
Manufacturer :AX3533
brand logo
brand logo

Product details : VETO AX3533 PRO PAC LC TOOL BAG - LARGE TECH 612 X 600 215 BLACK/BROWN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 215.41 excl. VAT
/ Each
£ 258.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 2240080912 BASIC MAILING BAG S/A FLAP 225X300MM+40MM GREYPK500SPARTEX 2002123 SELF SEAL WOP BAGS 3.5X4.5 87X112MM PK 1000SPARTEX 2200002436MD POLYTHENE MD CLEAR BAGS 600MMx900MM 24X36 PK250DRAPER 60064 1 TONNE WASTE / BULK BAGSPARTEX 200111/HD SELF SEAL PLAIN BAGS 125X200MM 300G HD PK1000SPARTEX 2009061218 POLYPROP WOVEN WHITE SACKS 12X16 300X450MM PK100VETO AX3610 PRO PAC - TECH MCT HI-VIZ YELLOW () SERVICE TOOL BAG 210 XDRAPER 72970 TOOL BAG 740X190X220MMVETO AX3695 MB5B INFRARED - XL FRONT-ACCESS METER BAG IN THE NEW COLOU"SPARTEX 2100000608LD POLYTHENE LD CLEAR BAGS 150MMx200MM 6X8"" PK1000"SPARTEX 2200000406MD POLYTHENE MD CLEAR BAGS 100MMX150MM 4X6 PK1000VETO AX3687 MB5B BLACKOUT - BLACKED-OUT FRONT ACCESSED METER BAG 200 XSPARTEX 2400002436HD POLYTHENE HD CLEAR BAGS 600MMx900MM 24X36 PK100SPARTEX 200111 SELF SEAL PLAIN BAGS 6X9 152X227MM PK 1000DRAPER EXPERT 40755 CONTRACTORS TOOL BAG 630MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap