References
Draper:34746
Rubix:382A1353
Manufacturer :34746
EAN:5010559347469

Product details : DRAPER 34746 HSS BI-METAL HOLE SAW 24MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 24 mm |
|---|---|
| Cutting depth | 35 mm |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
