EVOLUTION BX18S-18MM ROTOBOR CUTTER SHORT 18MM
Short reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX18S-18MM
Rubix:251566
Documents
Product details : EVOLUTION BX18S-18MM ROTOBOR CUTTER SHORT 18MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
| Diameter | 18 mm |
|---|
Show UNSPSC/ECL@SS
£ 15.47 excl. VAT
/ Each
£ 18.56 incl. VAT
- In stock: Next day delivery

