References
Draper:34758
Rubix:382A1357
Manufacturer :34758
EAN:5010559347582
Product details : DRAPER 34758 HSS BI-METAL HOLE SAW 37MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 37 mm |
|---|
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Delivery usually within ( 7 ) days

