References
Draper:34760
Rubix:382A1359
Manufacturer :34760
EAN:5010559347605

Product details : DRAPER 34760 HSS BI-METAL HOLE SAW 46MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 46 mm |
|---|---|
| Cutting depth | 35 mm |
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
- Delivery usually within ( 7 ) days
