LENOX 3007272L T2 BI-METAL HOLE SAW 114MM


Bi-Metal Speed Slot® Hole Saw With T3 Technology

References
lenox:3007272L
rubix:223990
ean:0082472300727
brand logo
brand logo
Technical specifications
Diameter114 mm

Product details : LENOX 3007272L T2 BI-METAL HOLE SAW 114MM


Improved Metal Cutting Performance: Increased Wall Thickness Improves Durability And Minimizes Tooth Loss. Optimized Tooth Design Penetrates Metal With Ease. Fast, Efficient Cutting In Wood: Larger, Sharper Teeth Remove More Wood For Fast Cutting. Easy Plug Removal: Speed Slot Staircase Design For Fast, Easy Plug Ejection.

Strengths

IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection

Technical specifications


Attributes
Diameter114 mm
Show UNSPSC/ECL@SS
£ 80.90 excl. VAT
/ Each
£ 97.08 incl. VAT
  • In stock: Next day delivery