LENOX 3001212L T2 BI-METAL HOLE SAW 19MM


Lenox Bi-Metal Speed Slot Hole Saw

References
lenox:3001212L
rubix:223900
ean:0082472300123
brand logo
brand logo
Technical specifications
Diameter19 mm

Product details : LENOX 3001212L T2 BI-METAL HOLE SAW 19MM


Unique Staircase design for quick removal of raw material. T2 has twice as long life compared to the previous model. The hole saw is 10% larger than the previous model and provides cleaner cuts through 50 mm wood. The bimetallic construction creates a hardened cutting edge to minimize saw tooth dropout. Use standard or snap-back shafts. High speed steel teeth.

Strengths

Speed Slot features a staircase design for easy plug removal
Up to 2X Life in Metal Cutting
Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process

Applications

Cutting

Technical specifications


Attributes
Diameter19 mm
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
  • In stock: Next day delivery