References
Draper:35570
Rubix:382A1616
Manufacturer :35570
EAN:5010559355709



Product details : DRAPER 35570 440MM TOOL BAG HARD BASE 28L
Open mouth design tool bag with 13 internal and 6 external pockets for excellent organisation potential. Fitted with a padded shoulder strap and grip handle for added user comfort. The solid base keeps tools safe from damage and protects the bag from moisture and dirt. Made from 600 denier hardwearing fabric that's strong and durable.
Technical specifications
Attributes
| Material | 600 denier hardwearing fabric |
|---|---|
| Width | 260 mm |
| Height | 340 mm |
| Length | 480 mm |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Delivery usually within ( 7 ) days
