References
Draper Expert:72973
Rubix:80081451
Manufacturer :72973





Technical specifications
| Material | water-repellent canvas, nylon zipper, rigid wooden base. |
|---|---|
| Colour | black |
Product details : DRAPER EXPERT 72973 CANVAS TOOL BAG 460X160X170MM
Manufactured from water repellent canvas with wrap around handles, nylon zip and wood baseboard. Packed in polythene bag with display card.
Technical specifications
Attributes
| Material | water-repellent canvas, nylon zipper, rigid wooden base. |
|---|---|
| Colour | black |
| Width | 160 mm |
| Height | 170 mm |
| Length | 460 mm |
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
- Delivery usually within ( 7 ) days