References
Dewalt:DWST1-79210
Rubix:2584097
EAN:3253561792106




Product details : DEWALT DWST1-79210 LARGE DUFFLE BAG WITH WHEELS
Strengths
•Heavy-duty Telescopic Handle
Large Capacity To Hold Multiple Power Tools, Hand Tools And Accessories
Internal Drill Holster
Ergonomic Handle & Shoulder Strap Provide Daily Comfort While Carrying Heavy Loads
2 Hard wearing Transportation Wheels
2 Plastic Rails On The Bottom To Protect From Wear And Tear
Large Capacity To Hold Multiple Power Tools, Hand Tools And Accessories
Internal Drill Holster
Ergonomic Handle & Shoulder Strap Provide Daily Comfort While Carrying Heavy Loads
2 Hard wearing Transportation Wheels
2 Plastic Rails On The Bottom To Protect From Wear And Tear
Technical specifications
Attributes
| Colour | black |
|---|---|
| Width | 305 mm |
| Height | 318 mm |
| Length | 700 mm |
Show UNSPSC/ECL@SS
£ 60.34 excl. VAT
/ Each
£ 72.41 incl. VAT
- Delivery usually within ( 7 ) days