References
Draper:41093
Rubix:382A2490
Manufacturer :41093
EAN:5010559410934
Product details : DRAPER 41093 HSS BI-METAL HOLE SAW 102MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 102 mm |
|---|
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Delivery usually within ( 7 ) days

