EVOLUTION BX14S-14MM ROTOBOR CUTTER SHORT 14MM
Short reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX14S-14MM
Rubix:251564
Documents
Product details : EVOLUTION BX14S-14MM ROTOBOR CUTTER SHORT 14MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
| Diameter | 14 mm |
|---|
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
- In stock: Next day delivery

