References
Draper:51977
Rubix:382A3637
Manufacturer :51977
EAN:5010559519774
Product details : DRAPER 51977 11MM REV.RATCHET SPANNER
Open end set at 15°. Draper HI-TORQ® ratchet ring end offset at 15°. With forward/reverse direction changer on ring end - only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 165 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 7 ) days


