ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880330

72 Teeth Composite Ratchet

See technical informationSee documents

References

Roebuck:880330
Rubix:209A7301
EAN:3660338337499
brand logo

Technical specifications

Square drive adapter3/8 ''
Length200 mm

Documents

Product details : ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880330



• Ratchet 72 Teeth: 5° recovery angle.
• Composite body.
• Ratchet with Push technology.
• Weight 15% less than a standard ratchet.
• Does not scratch, black finish.

Strengths

Without chrome, no scratching

Technical specifications


Attributes
Square drive adapter3/8 ''
Length200 mm
£ 41.95 excl. VAT
/ Each
£ 50.34 incl. VAT
  • In stock: Next day delivery