References
Gedore:1994
Rubix:88304524
Manufacturer :6144670
EAN:4010886614464

Product details : GEDORE 1994 COUPLER
Coupler 1/2" Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated, polished
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Delivery usually within ( 8 ) days
