References
Bahco:9Q-3/8
Rubix:401A6168
Manufacturer :9Q-3/8
EAN:7314150366002




Technical specifications
| Square drive adapter | 9x12 mm rechthoekige aansluiting '' |
|---|---|
| Length | 75 mm |
Product details : BAHCO 9Q-3/8 9X12 QUICK REL RATCHET 3/8
Quick release pear head reversible ratchet with 22-30 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 14x18 receivers, from 1/4 to ½ inch square drives, from 30 to 340 N·m
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Sizes with * in torque length require a target torque setting calculation
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 14x18 receivers, from 1/4 to ½ inch square drives, from 30 to 340 N·m
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Sizes with * in torque length require a target torque setting calculation
Technical specifications
Attributes
| Square drive adapter | 9x12 mm rechthoekige aansluiting '' |
|---|---|
| Length | 75 mm |
| Diameter | 38 mm |
| Model | 9q-3/8 |
| Weight | 240 g |
Show UNSPSC/ECL@SS
£ 107.90 excl. VAT
/ Each
£ 129.48 incl. VAT
- Delivery usually within ( 14 ) days