References
Draper:52008
Rubix:156A0402
Manufacturer :52008



Product details : DRAPER 52008 REVERSIBLE RATCHETING COMBINATION SPANNER 19MM
Open end set at 15°. Draper HI-TORQ® ratchet ring end offset at 15°. With forward/reverse direction changer on ring end - only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 245 mm |
|---|---|
| Diameter | 19 mm |
| Model | 52008 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- Delivery usually within ( 7 ) days
