BRITOOL EXPERT 3/8 INCH SD FLEX HEAD RATCHET


Ratchet with 3/8" articulated handle

References
expert:E031702
rubix:2014026
ean:3258950317021
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length275 mm
See all Specifications

Product details : BRITOOL EXPERT 3/8 INCH SD FLEX HEAD RATCHET


- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° angle of recovery.
- Articulated handle for improved accessibility.
- Longer handle for more powerful loosening.
- Sleeve safety lock.
- Lever reversal: visualization of direction of rotation.
- Finish: bright chrome.
- Ergonomic bi-material handle.

features:
EAN: 3258950317021
d1 [mm]: 30
d2 [mm]: 31
L [mm]: 275
Packaging: 1
Presentation: Full Polish
[g]: 390

Technical specifications


Attributes
Square drive adapter3/8 ''
Length275 mm
Weight390 g
Show UNSPSC/ECL@SS
£ 52.01 excl. VAT
/ Each
£ 62.41 incl. VAT
  • Usually arrives within 14 working days