References
Draper:60243
Rubix:382A4689
Manufacturer :60243
EAN:5010559602438

Product details : DRAPER 60243 200MM FLAT FILE-SMOOTH (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Handle | without |
| Type of cut | smooth cut |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- Delivery usually within ( 7 ) days
