STAHLWILLE 79060002 BODY FILE MEDIUM RADIAL CUT 10906
File Sheet
See technical informationSee documentsReferences
Stahlwille:79060002
Rubix:80186884
EAN:4018754050079



Documents
Product details : STAHLWILLE 79060002 BODY FILE MEDIUM RADIAL CUT 10906
Medium, radial toothing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x36x352 mm |
|---|---|
| Logistic Weight | 286 g |
| Shape | flat |
| Length | 350 mm |
| Handle | without |
| Type of cut | medium |
Show UNSPSC/ECL@SS
£ 52.35 excl. VAT
/ Each
£ 62.82 incl. VAT
- Usually arrives within 14 working days
