References
Stanley:5-21-295
Rubix:215351B
EAN:3253565212952

Product details : STANLEY 5-21-295 SURFORM FLAT FILE
Accepts all types of 250 mm long blades - for versatility
For use with push or pull action depending on direction of blade installation
Grooved front leaning handle for greater precision
Knurled thumb grip for precision
Strong heavy-duty metal body with rear removable robust handle in yellow polypropylene
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x85x480 mm |
|---|---|
| Package weight | 334 g |
| Shape | flat |
| Length | 255 mm |
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
- Delivery usually within ( 7 ) days