References
Draper:64351
Rubix:382A5347
Manufacturer :64351
EAN:5010559643516

Product details : DRAPER 64351 100MM 6.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 6.5 |
| Imprint | flat |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
