FACOM EX.245 T45 X 35MM 5/16 HEX BIT EX245

EX.2 - Series 2 standard bits for Torx® screws

See technical information

References

Facom:EX.245
Rubix:1238737
EAN:3148510258379
brand logo

Technical specifications

Length35 mm
Imprint size45
Imprinttorx profile
See all Specifications

Product details : FACOM EX.245 T45 X 35MM 5/16 HEX BIT EX245


EX.2 - Series 2 standard bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.

Technical specifications


Attributes
Logistic Weight14 g
Packaged dimensions (D x W x H)35x10x10 mm
Package weight14 g
Length35 mm
Imprint size45
Imprinttorx profile
Finishingsatin/chrome
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
  • Delivery usually within ( 14 ) days