FACOM 4 X 70MM 5/16IN HEX BIT EH.204L
EH.2L - Long standard Series 2 bits for hex screw
See technical informationReferences
Facom:EH.204L
Rubix:1238479
EAN:3148510229294



Product details : FACOM 4 X 70MM 5/16IN HEX BIT EH.204L
EH.2L - Long standard Series 2 bits for hex screw
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x8x8 mm |
| Package weight | 14 g |
| Length | 70 mm |
| Imprint size | 4 |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Delivery usually within ( 14 ) days
