References
Draper:83677
Rubix:382A7833
Manufacturer :83677
EAN:5010559836772





Product details : DRAPER 83677 210MM SLIDING MTRE SAW
A pull saw providing quality and accuracy. The pull facility and depth stop allow the user to perform precise trenching operations. Other features include an integral dust extraction outlet and bag, stop bar and laser beam cutting guide. The laser beam enables users to preview the saw blade path prior to cutting. The table and base are constructed from diecast aluminium, ideal for easy movement around the site or workshop. Fitted with a cable and approved plug. Supplied with hex. key, collection bag and a 24T T.C.T. saw blade.
Technical specifications
Attributes
| Material | tct (carbide-tipped) saw blade |
|---|---|
| Type | mitre saw |
| Teeth | 24 mm |
| Blade diameter | 210 mm |
| Cutting capacity | 220 mm |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery usually within ( 7 ) days
