References
Stanley:0-20-331
Rubix:2002803
EAN:3253560203313




Product details : STANLEY 0-20-331 FATMAX MINI FLUSH CUT PULL SAW
With a wide range of applications.the 23 point tooth geometry cuts quickly and cleanly on the pull stroke. A double sided blade gives convenient cutting from the left or the right and the flexible blade provides flush cutting for plugs and dowels.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x70x350 mm |
|---|---|
| Package weight | 105 g |
| Length | 120 mm |
| Material | steel |
| Type | levelling saw |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Delivery usually within ( 7 ) days