Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
Folding Jab Saw
References
klein tools:
31737
rubix:
234A6768
Technical specifications
Length
303
mm
Material
Hardened Carbon Steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
Klein Folding Jab Saw (L)303 mm x (H)45 mm x (W)37 mm
Technical specifications
Attributes
Length
303
mm
Material
Hardened Carbon Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.37
excl. VAT
/
Each
£
44.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPEAR & JACKSON SAW B95 20 INCH X 8PTS
BAHCO PC-15-TBX TOOLBOX PROFCUT
BAHCO PC-22-GT7 HANDSAW PROFCUT
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
IRWIN RECORD JACK SAW 22 INCH
STANLEY 1-15-441 FATMAX CELLULAR BLOCK SAW
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
IRWIN JUNIOR HACKSAW
BAHCO 321-24-SB COMPASS SAW SPARE BLADE
BAHCO PC-22-GT9 HANDSAW PROFCUT
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
BOSCH 0.601.B23.670 SLIDE MITRE SAW GCM 12 GDL + GTA 3800
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
IRWIN MINI HACKSAW
STANLEY 0-20-331 FATMAX MINI FLUSH CUT PULL SAW