References
Draper:85751
Rubix:154A8355
Manufacturer :85751





Product details : DRAPER 85751 OPEN TOTE BAG
Rigid nylon construction with solid base and soft grip on steel tubular handle, fifteen external pockets, ten internal pockets and eight elasticated tool holding loops. Supplied with adjustable shoulder straps and adjustable straps for builders level. Packed in polythene bag with insert card.
Technical specifications
Attributes
| Material | rigid nylon |
|---|---|
| Colour | blue |
| Width | 230 mm |
| Height | 305 mm |
| Length | 420 mm |
Show UNSPSC/ECL@SS
£ 29.29 excl. VAT
/ Each
£ 35.15 incl. VAT
- Delivery usually within ( 7 ) days
