References
Draper:93025
Rubix:382A8792
Manufacturer :93025
EAN:5010559930258
Product details : DRAPER 93025 BRAKE BLEEDING KIT
Designed for one-person operation for bleeding brakes. Simply push the supplied tube onto the bleed nipple and slightly loosen the bleed nipple, then depress the brake pedal slowly, which expels air and contaminated brake fluid, lock off the bleed nipple and then slowly release the brake pedal. Repeat this process until all traces of air in the tube have disappeared. The hose is fitted with a one-way valve preventing air returning into the brake lines whilst bleeding the brakes. 500ml capacity square bottle with a superior quality 600mm silicon hose.
Technical specifications
Attributes
| Material | silicon hose |
|---|
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Delivery usually within ( 7 ) days