stanley:1-93-601
rubix:1536432
ean:3253561936012

- Number of compartments:12 l
- Material:heavy duty 600 denier fabric
facom:SH-BAG1SLS
rubix:80331671
ean:3662424052446

- Number of compartments:3 l
- Material:stainless steel
facom:N.38A-17A
rubix:80990635
ean:3148516764577

- Number of compartments:17 l
- Material:nylon
bahco:4750FB5A
rubix:209A9246
ean:7314150277704

- Number of compartments:2.4 l
- Material:denier 600 polyester fabric
draper:17764
rubix:381A8919
manufacturer :17764
ean:5010559177646

- Number of compartments:19
- Material:sheet steel with powder coated finish
facom:N.38A-6F
rubix:1239358
ean:3148516723253

- Number of compartments:6 l
- Material:nylon
draper:72891
rubix:80033841
manufacturer :72891

- Number of compartments:2
- Material:recycled pvc shaft 240mm long with 19mm & 22mm diameter rubber suction ends; genuine carborundum (silicon carbide) grinding paste (fine and coarse).
draper:89716
rubix:80091000
manufacturer :89716

- Number of compartments:9
- Material:high carbon steel (induction hardened teeth)
facom:N.38A-12C
rubix:1239356
ean:3148516764737

- Number of compartments:12 l
- Material:nylon
draper:63543
rubix:382A5138
manufacturer :63543
ean:5010559635436

- Number of compartments:5
- Material:closed cell foam (eva insert tray)
draper:13658
rubix:80047117
manufacturer :13658

- Number of compartments:5
- Material:heavy gauge carbon steel, hardened, tempered and chemically blacked
draper:22295
rubix:381A9497
manufacturer :22295
ean:5010559222957

- Number of compartments:18
- Material:plastic
draper:35884
rubix:382A1642
manufacturer :35884
ean:5010559358847

- Number of compartments:8
- Material:plastic storage case; heavy duty rubber protectors
draper:48091
rubix:382A3224
manufacturer :48091
ean:5059482005596

- Number of compartments:5
- Material:sheet steel
draper:09443
rubix:381A7457
manufacturer :09443
ean:5059482040641

- Number of compartments:16
- Material:aluminium; 45# carbon steel (adapters)
draper:70370
rubix:382A6137
manufacturer :70370
ean:5010559703708

- Number of compartments:19
- Material:water repellent polyester with pvc backing
3m:7000092599
rubix:80383001
manufacturer :7000092599
ean:8021684712081

- Number of compartments:2
- Material:hydrophobic polyurethane resin
draper:99242
rubix:390A2034
manufacturer :99242

- Number of compartments:31
- Material:water resistant canvas with pvc backing
draper:40429
rubix:382A2357
manufacturer :40429
ean:5010559404292

- Number of compartments:13
- Material:600 denier hardwearing fabric
draper:04319
rubix:381A6232
manufacturer :04319
ean:5010559043194

- Number of compartments:25
- Material:rigid nylon
draper:89756
rubix:156A0485
manufacturer :89756

- Number of compartments:4
- Material:lacquered sheet steel
draper:03609
rubix:381A6025
manufacturer :03609
ean:5010559036097

- Number of compartments:5
- Material:sheet steel
draper:50924
rubix:80142284
manufacturer :50924

- Number of compartments:8
- Material:sheet steel with protective paint finish
draper:98888
rubix:382A9278
manufacturer :98888
ean:5010559988884

- Number of compartments:19
- Material:powder coated tool chest and roller cabinet; eva foam trays