NOGA MAG BASE DG1030 DG1030/DG1033
DG Holder With Plastic Fine Adjustment
See technical informationSee documentsReferences
Noga:DG1030/DG1033
Rubix:030579





Documents
Product details : NOGA MAG BASE DG1030 DG1030/DG1033
The Noga dial gauge holding system has two articulated arms, which can be easily locked into any position by a single central locking knob. Fine adjustment holds indicator with 8mm stem & dovetail. Powerful on/off magnetic/vacuum base. DG arms are manufactured from aluminium alloy with a black oxide finish.
Strengths
Magnetic Bases
Applications
Measurement
Technical specifications
Attributes
| Material | aluminium alloy |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 93.83 excl. VAT
/ Each
£ 112.60 incl. VAT
- In stock: Next day delivery