Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Accessory for workshop trolley
SPARTEX STLOVR16LXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
SPARTEX STLOVR16LXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
Accessory for workshop trolley Spartex
References
spartex:
UK-STLOVR16LXXX
rubix:
225A2156
manufacturer :
STLOVR16LXXX
Technical specifications
Type
System Flow Trolleys
Product details
Technical specifications
Product details : SPARTEX STLOVR16LXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
The 'A-Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with louvre panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
Type
System Flow Trolleys
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.35
excl. VAT
/
Each
£
108.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM JET.LA8 CABINET
GEDORE SPRING CLAMP D 10MM
SPARTEX STLOVR12KXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYDARK GREY
SPARTEX STPERF12RXXX PERFORATED PANEL TO SUIT 1230.680 TROLLEYRED
SPARTEX STSHLU10LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 900W-
SPARTEX STLOVR12GXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYGREEN
LD33 BLACK 1MX2M FOAM SHEET - 1MX2MX8M (N1-092)
SPARTEX STPERF16GXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYGREEN
SPARTEX STSP165866LX SHELF&PANEL TROLLEYS MAGNETIC PANEL WIDTH 500MM
SPARTEX STLOVR12BXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYBLUE
FACOM JET.LA2 LATERAL DOCUMENT HOLDER
SPARTEX STPERF12KXXX PERFORATED PANEL TO SUIT 1230.680 TROLLEYDARK GRY
FACOM JLS HALF PK PANEL1 JLS2-PPAV1
FACOM JET.WA5-1 WORKTOP EXTENSION FOR CANS & PAPER HOLDER
FACOM ASSEMBLY KIT JLS2-TUBESUP800