• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Coupling
DRAPER 25813 TWIN COUPLING

DRAPER 25813 TWIN COUPLING

Draper

See technical information
References
Draper:25813
Rubix:382A0032
Manufacturer :25813
EAN:5010559258130
brand logo
brand logo

Product details : DRAPER 25813 TWIN COUPLING


Supplied with with two male 'airflow ' couplings and one 'Vertex' tailpiece.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.24 excl. VAT
/ Each
£ 56.69 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 37839 1/4 HOSE TAILPIECE/COUPLINGDRAPER 37828 1/4 PARALLEL FEMALE COUPLINGDRAPER 54407 1/4IN BSP PARALLEL EURO COUPLING F THREADDRAPER 37829 3/8 FEMALE THREADED COUPLINGDRAPER 54406 COUPLING EURO-XF 1/2 MALE NUTDRAPER 54413 COUPLING EURO-XF 13MM HOSE T/PDRAPER 23201 2 HOSE COUPLINGDRAPER 25857 COUPLING BODY 1/2M TAPER M100DRAPER 23202 3 HOSE COUPLINGDRAPER 51407 VERTEX COUPLING BODY 1/2FDRAPER 54404 1/4IN BSP PARALLEL EURO COUPLING M THREADDRAPER 25814 COUPLING BODY 1/2F TP M100DRAPER 37827 1/4IN F THREAD PCL PARALLEL AIRFLOW COUPLINGDRAPER 41879 1/4S/FLOW PARALLEL F COUPLINGDRAPER 37844 1/4IN PCL BSP AIR LINE COUPLING SET 3PCS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap