DRAPER 25814 COUPLING BODY 1/2F TP M100

Draper

See technical information

References

Draper:25814
Rubix:382A0033
Manufacturer :25814
EAN:5010559258147
brand logo

Product details : DRAPER 25814 COUPLING BODY 1/2F TP M100


Designed for machine applications with high airflow demands. BSP taper. Maximum airflow rate 3420L/min (120cfm) at 6.9bar (100psi). Maximum working pressure 20.7bar (300psi).

Technical specifications


Attributes
£ 42.68 excl. VAT
/ Each
£ 51.22 incl. VAT
  • Delivery usually within ( 7 ) days