References
Draper:56427
Rubix:221A2217
Manufacturer :56427
Product details : DRAPER 56427 1400W POWER MIXER 230V
Features: Ideal for mixing up to 120L, Suitable for mixing plaster, mortars, floor screeds, etc, Variable speed, Soft start, High torque, Aluminum gearbox, Supplied with two part mixing paddle and 2M cable with BS plug
Technical specifications
Attributes
| Power | 1400 W |
|---|---|
| Speed | 800 rpm |
| Weight | 3.3 kg |
Show UNSPSC/ECL@SS
£ 106.09 excl. VAT
/ Each
£ 127.31 incl. VAT
- Delivery usually within ( 7 ) days

