References
Draper:56414
Rubix:382A4411
Manufacturer :56414
EAN:5010559564149
Product details : DRAPER 56414 230V 1200W PADDLE MIXER 80L
This dual-handle corded paddle mixer is ideal for mixing low-density materials like paint, varnish, bitumen and joint-sealing compounds up to 80 litres. It has a robust design and is fitted with a high-quality gearbox. The variable speed dial and trigger gives the user enhanced control and performance up to 680rpm with a soft start. There is a 120mm diameter swirl paddle for quick and consistent mixing. The paddle mixer is comfortable to use with soft grip handles located on each side for prolonged mixing. The operation is simple to use and there is a safety switch with a lock-off button. The dual-fold paddle is supplied with two spanners for removing and installing the paddle.
Technical specifications
Attributes
| Power | 1200 W |
|---|---|
| Speed | 680 rpm |
| Weight | 4.3 kg |
Show UNSPSC/ECL@SS
£ 48.31 excl. VAT
/ Each
£ 57.97 incl. VAT
- Delivery usually within ( 7 ) days

