Mixer
Filter Options
Categories
mixer (19)
Brand
dewalt
(3)
draper
(14)
makita
(1)
rocol
(1)
14 Product(s) with 19 variant(s):
DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
- dewalt:DCD240N-XJ
- rubix:2592644
- ean:5035048668412
- Delivery usually within ( 7 ) days
- Power:1000 W
- Speed:700 rpm
- Maximum torque:50 N.m
£ 356.66 excl. VAT
/ Each
DRAPER 56406 1400W 110V PADDLE MIXER
- draper:56406
- rubix:228A9861
- manufacturer :56406
- Delivery usually within ( 7 ) days
- Power:1400 W
- Speed:800 rpm
- Weight:3.3 kg
£ 138.61 excl. VAT
/ Each
DRAPER 56414 230V 1200W PADDLE MIXER 80L
- draper:56414
- rubix:382A4411
- manufacturer :56414
- ean:5010559564149
- Delivery usually within ( 7 ) days
- Power:1200 W
- Speed:680 rpm
- Weight:4.3 kg
£ 48.31 excl. VAT
/ Each
DRAPER 56427 1400W POWER MIXER 230V
- draper:56427
- rubix:221A2217
- manufacturer :56427
- Delivery usually within ( 7 ) days
- Power:1400 W
- Speed:800 rpm
- Weight:3.3 kg
£ 106.09 excl. VAT
/ Each
DEWALT DCE531N-XJ 18V XR CONCRETE VIBRATOR BARE UNIT
- dewalt:DCE531N-XJ
- rubix:223A2571
- ean:5035048648889
- Delivery usually within ( 7 ) days
- Power:0.36 W
- Speed:15000 rpm
- Weight:3.08 kg
£ 442.23 excl. VAT
/ Each
DRAPER 16204 PAINT PADDLE MIXER 80 DIA X 400. 8MM ROD
- draper:16204
- rubix:231A2824
- manufacturer :16204
- Delivery usually within ( 7 ) days
£ 5.04 excl. VAT
/ Each
DRAPER 16404 M14-SDS PADDLE MIXER ADAPTOR
- draper:16404
- rubix:216A8509
- manufacturer :16404
- Delivery usually within ( 7 ) days
£ 4.88 excl. VAT
/ Each
DRAPER 16417 2 BLADE PAINT PADDLE MIXER 120 X 600MM M14
- draper:16417
- rubix:213A9506
- manufacturer :16417
- Delivery usually within ( 7 ) days
- Weight:0.96 kg
£ 13.25 excl. VAT
/ Each
DRAPER 16210 PLSTR MIXER 600X160MM M14 2B
- draper:16210
- rubix:381A8458
- manufacturer :16210
- ean:5010559162109
- Delivery usually within ( 7 ) days
£ 15.50 excl. VAT
/ Each
ROCOL 52233 AUTOMATIC FLUID MIXER A-900VS
- rocol:AUTOMATIC FLUID MIXER
- rubix:360002
- manufacturer :52233
- ean:5024747522330
- Usually arrives within 14 working days
- Weight:1 kg
£ 492.93 excl. VAT
/ Each
DRAPER 35032 HEAVY DUTY MIXER
- draper:35032
- rubix:382A1469
- manufacturer :35032
- ean:5010559350322
- Delivery usually within ( 7 ) days
- Weight:0.074 kg
£ 18.31 excl. VAT
/ Each
MAKITA P-02347 SPIRAL MIXER WK90(PLASTER)
- makita:P-02347
- rubix:4535288
- ean:0088381918534
- Delivery usually within ( 7 ) days
£ 22.18 excl. VAT
/ Each
DRAPER 99511 160L CEMENT MIXER 230V
- draper:99511
- rubix:382A9432
- manufacturer :99511
- ean:5010559995110
- Delivery usually within ( 7 ) days
- Weight:59 kg
£ 433.33 excl. VAT
/ Each
DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
- dewalt:DCD240X2-GB
- rubix:2592643
- ean:5035048668351
- Delivery usually within ( 7 ) days
- Weight:7 kg
£ 677.34 excl. VAT
/ Each















